Beli bearing 1 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Insert Bearing (Bantalan Sisipan)Deskripsi:These spherical insert bearings have an outer ring with a slightly rounded profile to resist misalignment between the shaft and the bearing housing. They are used in general purpose applications where corrosion is not a concern.atribut:
- UNSPSC: 31171504
- Ball Material: Alloy Steel
- Ball Material Grade: 52100
- Bearing Insert Type: Radial/Deep Groove Ball
- Closure: Double Sealed
- Load Direction: Radial
- Lubrication Openings: None
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -4
- Rolling Element Material: Alloy Steel
- Rolling Element Material Grade: 52100
- Rolling Element Rows: 1
- Seal Type: Contact
- Shaft Locking Type: Set Screws
- DAYTON Insert Bearing (Bantalan Sisipan)Deskripsi:These insert bearings have a rubber-cushioned liner that dissipates static and limits vibration and noise. They are used in light-duty applications such as air handling.atribut:
- UNSPSC: 31171504
- Application: HVAC
- Bearing Insert Type: Radial Ball
- Closure: Double Sealed
- Housing Material: Rubber
- Lubricant Material: NLGI #2 Equivalent
- Maximum Temperature (°F): 220
- Minimum Temperature (°F): -20
- Outside Diameter (inch): 2-17/32
- Ring Material: Alloy Steel
- Ring Material Grade: 52100
- Rolling Element Rows: 1
- Seal Type: Contact
- FYH Ball Bearing for Unit UC 200 Series For Light Load (Unit Bantalan Bola)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Insert Bearing with an Eccentric Locking Collar and Extended Inner RingDeskripsi:Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
- TRITAN Insert Bearing (Bantalan Sisipan)Deskripsi:These cylindrical insert bearings have a flat outer ring and are used in general purpose applications where corrosion is not a concern.atribut:
- Closure: Double Sealed
- Ring Material: Alloy Steel
- Ring Material Grade: 52100
- Rolling Element Rows: 1
- Seal Type: Contact
- Shaft Locking Type: Eccentric Collar
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring with Cage with Seal)Deskripsi:Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.atribut:
- Dimension G: M18x1.5
- Material: Carbon steel
- Limit Rotation Speed: 8500min⁻¹(rpm)
- Dimension B1: 58mm
- Dimension B: 21.5mm
- Dimension B2: 36.5mm
- Dimension C1: 0.8mm
- Dimension D (mm): 40φ
- Dimension E: 0.6mm
- Dimension F: 26φ mm
- Dimension G1: 19mm
- Dimensions c: 20mm
- Dimensions h1: 6mm
- Dimensions h2: 6mm
- Dimensions r: 1mm
- Maximum Allowable Load: 26.1kN
- Standard Load Rating C: 14.7kN
- Standard Load Rating Co: 25.2kN
- Truck Load Capacity: 14.4kN
- FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)atribut:
- Compatible Main Part Series Name: UC
- Shape: Cylindrical hole shape
- Load Classification: For heavy load
- FYH (Nippon Pillow Block) Bearing triple seal UC seriesDeskripsi:Cylindrical bore insert bearing, triple seal
Daftar Harga bearing 1 inch Terbaru November 2026
| ASB Insert Bearing | Rp12.900 |
| NTN Insert Bearing (Bantalan Sisipan) | Rp889.900 |
| DAYTON Insert Bearing (Bantalan Sisipan) | Rp619.900 |
| TR Insert Bearing (Laher) | Rp40.900 |
| FYH Ball Bearing for Unit UC 200 Series For Light Load (Unit Bantalan Bola) | Rp99.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Insert Bearing (Laher) | Rp119.900 |
| NTN Eccentric Cam Bearing | Rp619.900 |
| SKF Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring | Rp339.900 |
| FYH Insert Bearing UC Type (Laher) | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/i3P109570651-1.jpg)
/1yP109553070-1.jpg)
/ooP102083888-5.jpg)
/riP102821990-6.jpg)
/czP104062467-2.jpg)
/3pP107656133-1.jpg)


/0zP112170035-1.jpg)
/4yP109583178-10.jpg)
/P102822254-1.jpg)
/7sP102052280-5.jpg)
/P102543339-1.jpg)
/P102822005-1.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20Bearing%20triple%20seal%20UC%20series/k8P113198728-1.jpg)

/4wP105594176-1.jpg)
/mzP102404827-3.jpg)
/P102049501-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)